IKO International Inc.
TAFI355020
TAFI Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #100739944
- 35 mm Inside Diameter
- 50 mm Outside Diameter
- High Carbon Chrome Steel Material
| Bore Size (ID) - mm | 35 mm |
| Retainer Material | Steel |
| Outer Diameter (mm) | 50 mm |
| Overall Width | 20 mm |
| Rolling Element Material | SUJ2 |
| Row Type | Single |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 29400 N |
| Operating Temperature [Min] | -4 °F |
| Load Rating UOM | N |
| Overall Width (mm) | 20 mm |
| I.D. | 35 mm |
| Component (I/R; O/R assembly) | LRT354020 |
| Material | High Carbon Chrome Steel |
| Operating in Grease [Max] | 6000 rpm |
| No. of Rows | Single |
| Roller Type | Roller |
| Series | TAFI |
| Precision Class | JIS, Class 0 |
| Operating in Oil [Max] | 10000 rpm |
| Retainer Type | Steel |
| Static Load Rating | 54100 N |
| Limiting Speed - Grease | 6000 rpm |
| Lubrication Hole | Oil Hole |
| Temperature Range [Min] | -4 °F |
| Closure (Seal) Type | N/A |
| Relubricatable | Yes |
| Limiting Speed - Oil | 10000 rpm |
| Bearing Type | Needle Roller |
| O.D. | 50 mm |
| Operating Temperature [Max] | 248 °F |
| Weight | 129.0 LB |
| EAN or UPC | 4549557063428 |
