Skip to content Skip to navigation menu
TLA Series Chromium Molybdenum Steel Shell Needle Roller Bearing

TLA1015Z

TLA Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Item #101654349
  • 10 mm Inside Diameter
  • 14 mm Outside Diameter
  • Chromium Molybdenum Steel Material
TLA Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 mm Inside Diameter
  • 14 mm Outside Diameter
  • Chromium Molybdenum Steel Material
O.D. 14 mm
Operating RPM (Oil) [Max] 40000 rpm
Series TLA
Overall Width 15 mm
Static Load Rating 9040 N
Material Chromium Molybdenum Steel
No. of Rows Single
Operating in Grease [Max] 24000 rpm
Operating Temperature [Max] 248 °F
I.D. 10 mm
Temperature Range [Min] -4 °F
Bearing Type Drawn Cup Bearing
Retainer Material Low Carbon Steel
Row Type Single
Roller Type Roller
Limiting Speed - Oil 40000 rpm
Temperature Range [Max] 248 °F
Rolling Element Material SUJ2
Limiting Speed - Grease 24000 rpm
Operating RPM (Grease) [Max] 24000 rpm
Duty Normal-Duty
Roller Material SUJ2
Duty Type Normal
Precision Class JIS, Class 0
Operating in Oil [Max] 40000 rpm
Dynamic Load Rating 6390 N
Operating Temperature [Min] -4 °F
Weight 0.012 LB
EAN or UPC 4549557057045
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison