IKO International Inc.
TLA2512Z
TLA Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Item #101864623
- 25 mm Inside Diameter
- 32 mm Outside Diameter
- Chromium Molybdenum Steel Material
| Operating RPM (Oil) [Max] | 15000 rpm |
| Series | TLA |
| Overall Width | 12 mm |
| Operating RPM (Grease) [Max] | 9000 rpm |
| Roller Material | SUJ2 |
| Precision Class | JIS, Class 0 |
| Operating Temperature [Max] | 248 °F |
| No. of Rows | Single |
| Duty Type | Normal |
| Limiting Speed - Oil | 15000 rpm |
| Dynamic Load Rating | 9440 N |
| Material | Chromium Molybdenum Steel |
| I.D. | 25 mm |
| Limiting Speed - Grease | 9000 rpm |
| Temperature Range [Max] | 248 °F |
| Row Type | Single |
| Bearing Type | Drawn Cup Bearing |
| Static Load Rating | 13900 N |
| Temperature Range [Min] | -4 °F |
| Operating Temperature [Min] | -4 °F |
| Duty | Normal-Duty |
| Operating in Oil [Max] | 15000 rpm |
| Retainer Material | Low Carbon Steel |
| Rolling Element Material | SUJ2 |
| O.D. | 32 mm |
| Roller Type | Roller |
| Operating in Grease [Max] | 9000 rpm |
| Weight | 0.043 LB |
| EAN or UPC | 4549557057366 |
