Skip to content Skip to navigation menu
Drawn Cup Needle Roller Bearing

TLA4012Z

Drawn Cup Needle Roller Bearing
Item #101679616
  • 40 mm Inside Diameter
  • 47 mm Outside Diameter
  • Chromium Molybdenum Steel Material
Drawn Cup Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm Inside Diameter
  • 47 mm Outside Diameter
  • Chromium Molybdenum Steel Material
Dynamic Load Rating 12400 N
Bearing Type Drawn Cup Bearing
Limiting Speed - Grease 5100 rpm
Duty Normal-Duty
No. of Rows Single
Operating Temperature [Max] 248 °F
Rolling Element Material SUJ2
Row Type Single
Static Load Rating 22800 N
Duty Type Normal
Material Chromium Molybdenum Steel
Overall Width 12 mm
Operating in Oil [Max] 8500 rpm
I.D. 40 mm
Operating RPM (Oil) [Max] 8500 rpm
Operating in Grease [Max] 5100 rpm
Retainer Material Low Carbon Steel
Series TLA
Roller Type Roller
Operating Temperature [Min] -4 °F
Temperature Range [Max] 248 °F
Precision Class JIS, Class 0
Operating RPM (Grease) [Max] 5100 rpm
O.D. 47 mm
Temperature Range [Min] -4 °F
Limiting Speed - Oil 8500 rpm
Roller Material SUJ2
Weight 0.066 LB
EAN or UPC 4549557057533
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison