IKO International Inc.
TLA5525Z
TLA Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Item #101947901
- 55 mm Inside Diameter
- 63 mm Outside Diameter
- Chromium Molybdenum Steel Material
| Operating RPM (Grease) [Max] | 3300 rpm |
| Static Load Rating | 95700 N |
| Rolling Element Material | SUJ2 |
| Duty Type | Normal |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 3300 rpm |
| Duty | Normal-Duty |
| Roller Material | SUJ2 |
| Material | Chromium Molybdenum Steel |
| No. of Rows | Single |
| Operating Temperature [Max] | 248 °F |
| Row Type | Single |
| Precision Class | JIS, Class 0 |
| Bearing Type | Drawn Cup Bearing |
| Operating in Grease [Max] | 3300 rpm |
| Operating RPM (Oil) [Max] | 5500 rpm |
| Limiting Speed - Oil | 5500 rpm |
| Retainer Material | Low Carbon Steel |
| Operating in Oil [Max] | 5500 rpm |
| Dynamic Load Rating | 38300 N |
| Operating Temperature [Min] | -4 °F |
| O.D. | 63 mm |
| Series | TLA |
| Overall Width | 25 mm |
| I.D. | 55 mm |
| Temperature Range [Min] | -4 °F |
| Weight | 0.216 LB |
| EAN or UPC | 4549557057618 |
