IKO International Inc.
TR10012550
TAFI Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #102143203
- 10 mm Inside Diameter
- 22 mm Outside Diameter
- High Carbon Chrome Steel Material
| Component (I/R; O/R assembly) | LRT101416 |
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 2400 rpm |
| Operating in Grease [Max] | 18000 rpm |
| Load Rating UOM | N |
| Rolling Element Material | SUJ2 |
| Row Type | Single |
| Roller Type | Roller |
| Operating Temperature [Min] | -4 °F |
| Bore Size (ID) - mm | 100 mm |
| Operating Temperature [Max] | 248 °F |
| O.D. | 22 mm |
| Series | TAFI |
| Retainer Material | Steel |
| Closure (Seal) Type | N/A |
| Overall Width | 16 mm |
| Outer Diameter (mm) | 125 mm |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Retainer Type | Steel |
| Static Load Rating | 13700 N |
| Limiting Speed - Oil | 4000 rpm |
| Operating in Oil [Max] | 30000 rpm |
| Relubricatable | No |
| Overall Width (mm) | 50 mm |
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chrome Steel |
| I.D. | 10 mm |
| Dynamic Load Rating | 11700 N |
| Weight | 2.838 LB |
| EAN or UPC | 4549557058363 |
