IKO International Inc.
TRU325230UU
TRU Series High Carbon Chrome Steel Cage Type Roller Bearing
Item #103829153
- 32 mm Inside Diameter
- 52 mm Outside Diameter
- High Carbon Chrome Steel Material
| Closure (Seal) Type | 2 Seals |
| Retainer Material | Steel |
| Operating Temperature [Max] | 248 °F |
| Relubricatable | Yes |
| Roller Type | Roller |
| Operating in Grease [Max] | 5000 rpm |
| Precision Class | JIS, Class 0 |
| Material | High Carbon Chrome Steel |
| No. of Rows | Double |
| O.D. | 52 mm |
| Overall Width (mm) | 30 mm |
| Lubrication Hole | Oil Hole |
| Bore Size (ID) - mm | 32 mm |
| Limiting Speed - Grease | 5000 rpm |
| Dynamic Load Rating | 29800 N |
| Load Rating UOM | N |
| Temperature Range [Min] | -4 °F |
| I.D. | 32 mm |
| Enclosure | Two Seals |
| Static Load Rating | 44200 N |
| Operating Temperature [Min] | -4 °F |
| Series | TRU |
| Seal Type | Double Seal |
| Outer Diameter (mm) | 52 mm |
| Overall Width | 30 mm |
| Retainer Type | Steel |
| Bearing Type | Roller |
| Rolling Element Material | SUJ2 |
| Row Type | Double |
| Temperature Range [Max] | 248 °F |
| Weight | 0.572 LB |
| EAN or UPC | 4549557058561 |
