IKO International Inc.
WS110145
WS Series Carbon Steel Inner Ring for Thrust Roller Bearing
Item #104425083
- 110 mm Inside Diameter
- Carbon Steel Bearing Material
- WS Series
| Material | High Carbon Chromium Bearing Steel |
| Dynamic Load Rating | 83200 N |
| Inside Diameter B | 145 mm |
| Operating in Oil [Max] | 2000 rpm |
| Fillet Radius | 1 mm |
| Operating Temperature [Min] | -4 °F |
| Bearing Type | Thrust |
| Type | Inner Ring |
| Operating Temperature [Max] | 248 °F |
| Operating in Grease [Max] | 500 rpm |
| Washer Thickness | 7 mm |
| Precision Rating | JIS, Class 0 |
| Thrust Direction | Bi-Directional |
| I.D. | 110 mm |
| O.D. | 145 mm |
| Series | WS |
| Static Load Rating | 578000 N |
| Bearing Material | Carbon Steel |
| Style | Thrust Bearing |
| Weight | 0.836 LB |
| EAN or UPC | 4549557059247 |
