IKO International Inc.
WS140180
WS Series Carbon Steel Inner Ring for Thrust Roller Bearing
Item #105156509
- 140 mm Inside Diameter
- Carbon Steel Bearing Material
- WS Series
| Washer Thickness | 9.5 mm |
| Series | WS |
| Precision Rating | JIS, Class 0 |
| Thrust Direction | Bi-Directional |
| Operating in Oil [Max] | 1900 rpm |
| Operating Temperature [Min] | -4 °F |
| Dynamic Load Rating | 184000 N |
| Material | High Carbon Chromium Bearing Steel |
| Type | Inner Ring |
| Operating in Grease [Max] | 475 rpm |
| O.D. | 180 mm |
| Inside Diameter B | 180 mm |
| Bearing Material | Carbon Steel |
| Fillet Radius | 1 mm |
| Style | Thrust Bearing |
| I.D. | 140 mm |
| Static Load Rating | 798000 N |
| Bearing Type | Thrust |
| Operating Temperature [Max] | 248 °F |
| Weight | 1.639 LB |
| EAN or UPC | 4549557059285 |
