IKO International Inc.
WS140195
WS Series Carbon Steel Inner Ring for Thrust Roller Bearing
Item #105153664
- 140 mm Inside Diameter
- Carbon Steel Bearing Material
- WS Series
| Inside Diameter B | 195 mm |
| Dynamic Load Rating | 353000 N |
| Bearing Material | Carbon Steel |
| I.D. | 140 mm |
| Operating in Grease [Max] | 450 rpm |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Type | Thrust |
| Type | Inner Ring |
| Operating in Oil [Max] | 1800 rpm |
| Style | Thrust Bearing |
| Operating Temperature [Max] | 248 °F |
| O.D. | 195 mm |
| Static Load Rating | 1420000 N |
| Fillet Radius | 1.5 mm |
| Precision Rating | JIS, Class 0 |
| Operating Temperature [Min] | -4 °F |
| Thrust Direction | Bi-Directional |
| Washer Thickness | 12 mm |
| Series | WS |
| Weight | 2.97 LB |
| EAN or UPC | 4549557059292 |
