IKO International Inc.
WS3052
WS Series Carbon Steel Inner Ring for Thrust Roller Bearing
Item #101679781
- 30 mm Inside Diameter
- Carbon Steel Bearing Material
- WS Series
| Series | WS |
| Inside Diameter B | 52 mm |
| Static Load Rating | 95700 N |
| Style | Thrust Bearing |
| Bearing Material | Carbon Steel |
| Fillet Radius | 0.6 mm |
| Operating Temperature [Max] | 248 °F |
| Material | High Carbon Chromium Bearing Steel |
| Thrust Direction | Bi-Directional |
| Operating in Grease [Max] | 1875 rpm |
| Operating Temperature [Min] | -4 °F |
| Dynamic Load Rating | 38400 N |
| O.D. | 52 mm |
| Type | Inner Ring |
| Bearing Type | Thrust |
| I.D. | 30 mm |
| Operating in Oil [Max] | 7500 rpm |
| Precision Rating | JIS, Class 0 |
| Washer Thickness | 4.25 mm |
| Weight | 0.099 LB |
| EAN or UPC | 4549557058936 |
