IKO International Inc.
WS3552
WS Series Carbon Steel Inner Ring for Thrust Roller Bearing
Item #102205033
- 35 mm Inside Diameter
- Carbon Steel Bearing Material
- WS Series
| Thrust Direction | Bi-Directional |
| Material | High Carbon Chromium Bearing Steel |
| Precision Rating | JIS, Class 0 |
| Bearing Type | Thrust |
| Style | Thrust Bearing |
| Dynamic Load Rating | 16300 N |
| Type | Inner Ring |
| Inside Diameter B | 52 mm |
| Series | WS |
| Operating Temperature [Min] | -4 °F |
| I.D. | 35 mm |
| Operating in Grease [Max] | 1375 rpm |
| Static Load Rating | 81900 N |
| Washer Thickness | 3.5 mm |
| Fillet Radius | 0.6 mm |
| Bearing Material | Carbon Steel |
| O.D. | 52 mm |
| Operating Temperature [Max] | 248 °F |
| Operating in Oil [Max] | 5500 rpm |
| Weight | 0.069 LB |
| EAN or UPC | 4549557058943 |
