IKO International Inc.
WS70140
WS Series Carbon Steel Inner Ring for Thrust Roller Bearing
Item #105156925
- 70 mm Inside Diameter
- Carbon Steel Bearing Material
- WS Series
| Type | Inner Ring |
| O.D. | 140 mm |
| Precision Rating | JIS, Class 0 |
| Bearing Material | Carbon Steel |
| Bearing Type | Thrust |
| Washer Thickness | 8 mm |
| Series | WS |
| Fillet Radius | 1.1 mm |
| Style | Thrust Bearing |
| Operating in Oil [Max] | 3000 rpm |
| Operating Temperature [Max] | 248 °F |
| Material | High Carbon Chromium Bearing Steel |
| Operating Temperature [Min] | -4 °F |
| Static Load Rating | 713000 N |
| I.D. | 70 mm |
| Thrust Direction | Bi-Directional |
| Operating in Grease [Max] | 750 rpm |
| Inside Diameter B | 140 mm |
| Dynamic Load Rating | 169000 N |
| Weight | 1.496 LB |
| EAN or UPC | 4549557071836 |
