IKO International Inc.
WS90120
WS Series Carbon Steel Inner Ring for Thrust Roller Bearing
Item #103641599
- 90 mm Inside Diameter
- Carbon Steel Bearing Material
- WS Series
| Precision Rating | JIS, Class 0 |
| Operating Temperature [Min] | -4 °F |
| Operating in Oil [Max] | 2500 rpm |
| Fillet Radius | 1 mm |
| Bearing Type | Thrust |
| Dynamic Load Rating | 64500 N |
| Bearing Material | Carbon Steel |
| Inside Diameter B | 120 mm |
| Operating Temperature [Max] | 248 °F |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 120 mm |
| Series | WS |
| Thrust Direction | Bi-Directional |
| Static Load Rating | 394000 N |
| Type | Inner Ring |
| Operating in Grease [Max] | 625 rpm |
| Style | Thrust Bearing |
| Washer Thickness | 6.5 mm |
| I.D. | 90 mm |
| Weight | 0.55 LB |
| EAN or UPC | 4549557059186 |
