- 1 in Inner Diameter.
- 1 1/4 in Outer Diameter.
- 1 in Overall Width
| I.D. | 1 in |
| No. of Rows | Single |
| Roller Type | Roller |
| Material | SUJ2 |
| Duty | Heavy-Duty |
| Temperature Range [Min] | -4 °F |
| Series | YB |
| Limiting Speed - Grease | 3600 rpm |
| Roller Material | SUJ2 |
| Limiting Speed - Oil | 6000 rpm |
| Bearing Type | Drawn Cup Bearing |
| Overall Width | 1 in |
| O.D. | 1 1/4 in |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 36300 N |
| Static Load Rating | 80300 N |
| Weight | 0.102 LB |
| EAN or UPC | 4549557059704 |

