IKO International Inc.
YB2420/SL3
YB Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Item #116094060
- 1 1/2 in Inside Diameter
- 1 7/8 in Outside Diameter
- Chromium Molybdenum Steel Material
| Precision Class | JIS, Class 0 |
| Overall Width | 1.25 in |
| Rolling Element Material | SUJ2 |
| Roller Type | Roller |
| No. of Rows | Single |
| Duty Type | Heavy |
| Roller Material | SUJ2 |
| Operating in Oil [Max] | 4000 rpm |
| Static Load Rating | 151000 N |
| Temperature Range [Min] | -4 °F |
| Operating RPM (Oil) [Max] | 4000 rpm |
| Limiting Speed - Oil | 4000 rpm |
| Bearing Type | Drawn Cup Bearing |
| Series | YB |
| O.D. | 1 7/8 in |
| Duty | Heavy-Duty |
| Operating Temperature [Min] | -4 °F |
| Operating Temperature [Max] | 248 °F |
| Temperature Range [Max] | 248 °F |
| Operating in Grease [Max] | 2400 rpm |
| Material | Chromium Molybdenum Steel |
| Row Type | Single |
| I.D. | 1 1/2 in |
| Operating RPM (Grease) [Max] | 2400 rpm |
| Limiting Speed - Grease | 2400 rpm |
| Dynamic Load Rating | 66800 N |
| Weight | 0.289 LB |
| EAN or UPC | 4549557072055 |
