IKO International Inc.
YB34/SL3
YB Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Item #116094063
- 3/16 in Inside Diameter
- 11/32 in Outside Diameter
- Chromium Molybdenum Steel Material
| Row Type | Single |
| Duty Type | Heavy |
| Series | YB |
| Duty | Heavy-Duty |
| Static Load Rating | 2700 N |
| Roller Material | SUJ2 |
| Precision Class | JIS, Class 0 |
| I.D. | 3/16 in |
| Operating in Oil [Max] | 30000 rpm |
| Material | Chromium Molybdenum Steel |
| Temperature Range [Max] | 248 °F |
| Operating RPM (Grease) [Max] | 18000 rpm |
| Operating RPM (Oil) [Max] | 30000 rpm |
| Operating in Grease [Max] | 18000 rpm |
| Operating Temperature [Min] | -4 °F |
| Roller Type | Roller |
| Limiting Speed - Grease | 18000 rpm |
| Rolling Element Material | SUJ2 |
| Bearing Type | Drawn Cup Bearing |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 30000 rpm |
| O.D. | 11/32 in |
| Dynamic Load Rating | 2770 N |
| Overall Width | 0.25 in |
| No. of Rows | Single |
| Operating Temperature [Max] | 248 °F |
| Weight | 0.004 LB |
| EAN or UPC | 4549557072079 |
