- 3/8 in Inside Diameter
- 9/16 in Outside Diameter
- Chromium Molybdenum Steel Material
| Rolling Element Material | SUJ2 |
| Operating RPM (Grease) [Max] | 9600 rpm |
| Duty | Heavy-Duty |
| Row Type | Single |
| O.D. | 9/16 in |
| Series | YB |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Drawn Cup Bearing |
| Limiting Speed - Grease | 9600 rpm |
| Roller Material | SUJ2 |
| Dynamic Load Rating | 6920 N |
| Static Load Rating | 9410 N |
| Operating in Grease [Max] | 9600 rpm |
| I.D. | 3/8 in |
| No. of Rows | Single |
| Duty Type | Heavy |
| Limiting Speed - Oil | 16000 rpm |
| Operating in Oil [Max] | 16000 rpm |
| Material | Chromium Molybdenum Steel |
| Roller Type | Roller |
| Precision Class | JIS, Class 0 |
| Overall Width | 0.375 in |
| Temperature Range [Max] | 248 °F |
| Operating Temperature [Max] | 248 °F |
| Operating RPM (Oil) [Max] | 16000 rpm |
| Operating Temperature [Min] | -4 °F |
| Weight | 0.011 LB |
| EAN or UPC | 4549557059421 |

