- 1/2 in Inside Diameter
- 11/16 in Outside Diameter
- Chromium Molybdenum Steel Material
| Operating in Oil [Max] | 12000 rpm |
| Row Type | Single |
| Series | YB |
| Operating Temperature [Min] | -4 °F |
| Precision Class | JIS, Class 0 |
| Static Load Rating | 18100 N |
| O.D. | 11/16 in |
| Roller Type | Roller |
| Limiting Speed - Oil | 12000 rpm |
| Roller Material | SUJ2 |
| Operating in Grease [Max] | 7200 rpm |
| Dynamic Load Rating | 10800 N |
| Bearing Type | Drawn Cup Bearing |
| Rolling Element Material | SUJ2 |
| Limiting Speed - Grease | 7200 rpm |
| Overall Width | 0.5 in |
| Operating Temperature [Max] | 248 °F |
| Operating RPM (Oil) [Max] | 12000 rpm |
| No. of Rows | Single |
| I.D. | 1/2 in |
| Duty | Heavy-Duty |
| Material | Chromium Molybdenum Steel |
| Temperature Range [Min] | -4 °F |
| Duty Type | Heavy |
| Temperature Range [Max] | 248 °F |
| Operating RPM (Grease) [Max] | 7200 rpm |
| Weight | 0.02 LB |
| EAN or UPC | 4549557072178 |

