IKO International Inc.
YB910/MF3
YB Series Chromium Molybdenum Steel Shell Needle Roller Bearing
Item #105197348
- 9/16 in Inside Diameter
- 3/4 in Outside Diameter
- Chromium Molybdenum Steel Material
| Duty | Heavy-Duty |
| Dynamic Load Rating | 14300 N |
| Limiting Speed - Oil | 11000 rpm |
| Operating in Oil [Max] | 11000 rpm |
| Row Type | Single |
| No. of Rows | Single |
| Material | Chromium Molybdenum Steel |
| Temperature Range [Min] | -4 °F |
| Operating Temperature [Max] | 248 °F |
| Roller Material | SUJ2 |
| Operating Temperature [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Rolling Element Material | SUJ2 |
| Bearing Type | Drawn Cup Bearing |
| Precision Class | JIS, Class 0 |
| Overall Width | 0.625 in |
| Duty Type | Heavy |
| Series | YB |
| Operating in Grease [Max] | 6600 rpm |
| Roller Type | Roller |
| Operating RPM (Oil) [Max] | 11000 rpm |
| Static Load Rating | 26700 N |
| Operating RPM (Grease) [Max] | 6600 rpm |
| I.D. | 9/16 in |
| O.D. | 3/4 in |
| Limiting Speed - Grease | 6600 rpm |
| Weight | 0.027 LB |
| EAN or UPC | 4549557059537 |
