- Coupler
- Metal
- Male/Female
applications
- Inert Gas & Refrigerant
features
- Eliminates hazardous discharge of refrigerant and oil from high side of system when disconnecting hoses
- Prevents freezing hand when disconnecting-especially servicing heat pumps in cold weather
- Automatic shutoff of hose ends permits discharging high side hose through manifold into low side
- Automatic full depression of core valves without adjustment, regardless of core position
- Coupler halves separately connect to access fitting and hose end, then easy push/pull operation automatically opens or closes system without loss of refrigerant
- Simplifies operation of charging critical amount of refrigerant into small systems
| Connection Type | Male/Female |
| Body Material | Metal |
| Male Thread | 1/4 in |
| Female Quick | 1/4 in |
| Weight | 0.14 LB |

