- Angular Contact Bearing Type
- 20 mm Inner Diameter
- 42 mm Outer Diameter
- 16 mm Width
| O.D. | 42 mm |
| Cone Corner Radius | 0.6 mm |
| Bearing Type | Angular Contact |
| Limiting Speed - Oil | 13600 rpm |
| I.D. | 20 mm |
| Width | 16.000 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 14300 N |
| Corner Radius [Min] | 0.6 mm |
| Static Load Rating [Max] | 9400 N |
| Weight | 0.25 LB |
| EAN or UPC | 4012802027433 |

