- Angular Contact Bearing Type
- 25 mm Inner Diameter
- 47 mm Outer Diameter
- 16 mm Width
| O.D. | 47 mm |
| I.D. | 25 mm |
| Dynamic Load Rating | 15200 N |
| Width | 16.000 mm |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 10900 N |
| Limiting Speed - Oil | 8800 rpm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 0.6 mm |
| Cone Corner Radius | 0.6 mm |
| Weight | 0.22 LB |
| EAN or UPC | 4012802027440 |

