- Angular Contact Bearing Type
- 12 mm Inner Diameter
- 32 mm Outer Diameter
- 15.9 mm Width
| Width | 15.900 mm |
| O.D. | 32 mm |
| Corner Radius [Min] | 0.6 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 10600 N |
| I.D. | 12 mm |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 5900 N |
| Weight | 0.1 LB |
| EAN or UPC | 4054364114237 |

