- Angular Contact Bearing Type
- 10 mm Inner Diameter
- 19 mm Outer Diameter
- 7 mm Width
| Corner Radius [Min] | 0.3 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 2080 N |
| Radial Internal Clearance | Normal |
| Width | 7.000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 10 mm |
| Cone Corner Radius | 0.3 mm |
| O.D. | 19 mm |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 1370 N |
| Limiting Speed - Oil | 21100 rpm |
| Weight | 0.02 LB |
| EAN or UPC | 4012802126075 |

