- Angular Contact Bearing Type
- 40 mm Inner Diameter
- 52 mm Outer Diameter
- 10 mm Width
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 7600 N |
| Inch/Metric | Metric |
| Cone Corner Radius | 0.3 mm |
| Corner Radius [Min] | 0.3 mm |
| O.D. | 52 mm |
| Width | 10.000 mm |
| Bearing Type | Angular Contact |
| I.D. | 40 mm |
| Dynamic Load Rating | 6900 N |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 5900 rpm |
| Weight | 0.105 LB |
| EAN or UPC | 4012802029161 |

