- Deep Groove Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 18 mm Width
| I.D. | 20 mm |
| Cone Corner Radius | 1 mm |
| Bearing Type | Deep Groove |
| Corner Radius [Min] | 1 mm |
| O.D. | 47 mm |
| Static Load Rating [Max] | 13200 N |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 14700 rpm |
| Width | 18.000 mm |
| Dynamic Load Rating | 20900 N |
| icNumber | 7696622 |
| Weight | 0.369 LB |
| EAN or UPC | 4054365728198 |

