Skip to content Skip to navigation menu
Cylindrical Roller Thrust Bearing

81112-TV

Cylindrical Roller Thrust Bearing
Item #101042979
  • 60 mm Inside Diameter
  • 85 mm Outside Diameter
  • 17 mm Width
Cylindrical Roller Thrust Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 mm Inside Diameter
  • 85 mm Outside Diameter
  • 17 mm Width

features

  • Metric series
  • Axial cylindrical roller bearings
  • Cage assembly with washer
  • High axil loads
  • Speed limit shown is for oil lubrication
Dynamic Load Rating 103000 N
Limiting Speed - Oil 4000 rpm
Tolerance Iso Class 0 (RBEC 1)
Static Load Rating 315000 N
O.D. (B) 85 mm
O.D. 85 mm
Precision Ground Yes
I.D. 60 mm
Radial Internal Clearance N/A
Bearing Type Thrust
Capacity Standard Capacity
Radial Internal Clearance Specification N/A
Cage Material Polyamide (Molded Nylon)
Bearing Design Thrust Bearing – Complete
End Type Open End
Bore Type Round Bore, Metric Type
Bore B 62 mm
Enclosure Open
Oil Hole w/o Oil Hole
Corner Radius 1 mm
Weight 0.702 LB
EAN or UPC 4012802092714
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison