- 100 mm Inside Diameter
- 135 mm Outside Diameter
- 25 mm Width
| I.D. | 100 mm |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Thrust |
| Bearing Design | Thrust Bearing – Complete |
| O.D. (B) | 135 mm |
| Radial Internal Clearance | N/A |
| Limiting Speed - Oil | 2480 rpm |
| Bore B | 102 mm |
| Capacity | Standard Capacity |
| End Type | Open End |
| Static Load Rating | 650000 N |
| Corner Radius | 1 mm |
| Precision Ground | Yes |
| Dynamic Load Rating | 199000 N |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Polyamide (Molded Nylon) |
| Bore Type | Round Bore, Metric Type |
| O.D. | 135 mm |
| Weight | 2.508 LB |
| EAN or UPC | 4012802446494 |

