- 190 mm Inside Diameter
- 240 mm Outside Diameter
- 37 mm Width
| Dynamic Load Rating | 390000 N |
| I.D. | 190 mm |
| Bearing Type | Thrust |
| Corner Radius | 1.1 mm |
| Static Load Rating | 1.5e+006 N |
| O.D. | 240 mm |
| Limiting Speed - Oil | 1340 rpm |
| Weight | 12.513 LB |
| EAN or UPC | 4012802030921 |

