- 200 mm Inside Diameter
- 250 mm Outside Diameter
- 37 mm Width
| Limiting Speed - Oil | 1290 rpm |
| Corner Radius | 1.1 mm |
| Static Load Rating | 1.55e+006 N |
| Dynamic Load Rating | 395000 N |
| O.D. | 250 mm |
| I.D. | 200 mm |
| Bearing Type | Thrust |
| Weight | 13.068 LB |
| EAN or UPC | 4012802126686 |

