- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 19 mm Width
| Corner Radius | 1 mm |
| O.D. | 68 mm |
| Static Load Rating | 265000 N |
| I.D. | 40 mm |
| Dynamic Load Rating | 107000 N |
| Bearing Type | Thrust |
| Limiting Speed - Oil | 5200 rpm |
| Weight | 0.25 LB |
| EAN or UPC | 4012802422269 |
| Corner Radius | 1 mm |
| O.D. | 68 mm |
| Static Load Rating | 265000 N |
| I.D. | 40 mm |
| Dynamic Load Rating | 107000 N |
| Bearing Type | Thrust |
| Limiting Speed - Oil | 5200 rpm |
| Weight | 0.25 LB |
| EAN or UPC | 4012802422269 |