- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 26 mm Width
| Limiting Speed - Oil | 3700 rpm |
| Bearing Type | Thrust |
| Corner Radius | 1 mm |
| O.D. | 95 mm |
| Dynamic Load Rating | 172000 N |
| Static Load Rating | 480000 N |
| I.D. | 60 mm |
| Weight | 1.433 LB |
| EAN or UPC | 4012802554014 |
| Limiting Speed - Oil | 3700 rpm |
| Bearing Type | Thrust |
| Corner Radius | 1 mm |
| O.D. | 95 mm |
| Dynamic Load Rating | 172000 N |
| Static Load Rating | 480000 N |
| I.D. | 60 mm |
| Weight | 1.433 LB |
| EAN or UPC | 4012802554014 |