- 65 mm Inside Diameter
- 100 mm Outside Diameter
- 27 mm Width
features
- High axil loads
- Speed limit shown is for oil lubrication
- Metric series
- Axial cylindrical roller bearings 110709762
- 2
- Cage assembly with washer"
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| Bore B | 67 mm |
| Static Load Rating | 500000 N |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Type | Thrust |
| Limiting Speed - Oil | 3550 rpm |
| End Type | Open End |
| O.D. (B) | 100 mm |
| I.D. | 65 mm |
| Bearing Design | Thrust Bearing – Complete |
| Dynamic Load Rating | 177000 N |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Polyamide (Molded Nylon) |
| Enclosure | Open |
| O.D. | 100 mm |
| Corner Radius | 1 mm |
| Capacity | Standard Capacity |
| Weight | 1.59 LB |
| EAN or UPC | 4012802031027 |

