- 30 mm Inside Diameter
- 60 mm Outside Diameter
- 18 mm Width
| Bearing Type | Thrust |
| Dynamic Load Rating | 69000 N |
| Static Load Rating | 197000 N |
| I.D. | 30 mm |
| O.D. | 60 mm |
| Limiting Speed - Oil | 6400 rpm |
| Corner Radius | 1 mm |
| Weight | 0.633 LB |
| EAN or UPC | 4012802692709 |
| Bearing Type | Thrust |
| Dynamic Load Rating | 69000 N |
| Static Load Rating | 197000 N |
| I.D. | 30 mm |
| O.D. | 60 mm |
| Limiting Speed - Oil | 6400 rpm |
| Corner Radius | 1 mm |
| Weight | 0.633 LB |
| EAN or UPC | 4012802692709 |