- Single Row Thrust Bearing, 100 mm ID x 150 mm OD x 41 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, 90° Contact Angle
features
- Medium cross section
- Grooved race
- Single direction
- Static alignment = ±3.0°
- Speed limit shown is for oil lubrication
- Available in nonaligning 900 series
| Capacity | Standard Capacity |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 31000 lbf |
| Ball Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| Preload Level | None |
| Seal Material | None |
| Locking Device | No Locking Device |
| Seating Washer | 4120AW |
| Static Load Rating [Max] | 80000 lbf |
| Origin | Single Row Thrust |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Outer Ring Width | 41 mm |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Limiting Speed - Oil | 1600 rpm |
| Bearing Design | 3 Piece, Self-Aligning |
| O.D. | 150 mm |
| Width | 41.000 mm |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| Cage Type | Metal |
| Rows of Balls | Single |
| Bearing Type | Thrust |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Precision | Standard |
| I.D. | 100 mm |
| Contact Angle | 90° |
| Inner Ring Width | 41 mm |
| Weight | 5.866 LB |
| EAN or UPC | 4047643198677 |

