Skip to content Skip to navigation menu
Thrust Deep Groove Ball Bearing

AKL.4405

Thrust Deep Groove Ball Bearing
Item #101749683
  • Thrust Deep Groove Bearing Type
  • 19.13 mm Inner Diameter
  • 42.88 mm Outer Diameter
  • 15.88 mm Width
Thrust Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Thrust Deep Groove Bearing Type
  • 19.13 mm Inner Diameter
  • 42.88 mm Outer Diameter
  • 15.88 mm Width

features

  • Medium cross section
  • Grooved race
  • Single direction
  • Speed limit shown is for oil lubrication
Static Load Rating [Max] 26000 N
Lubricant Oil Preservative
Seal Type Unsealed
Cage Material Steel
Bearing Type Thrust and Deep Groove
Precision Standard
O.D. 42.88 mm
Inch/Metric Metric
I.D. 19.13 mm
Seal Material None
Bearing Design 3 Piece, Grooved Race
Rows of Balls Single
Capacity Standard Capacity
Locking Device No Locking Device
Ball Material Steel
Outer Ring Width 0.63 in
Snap Ring No Snap Ring
O.D. Type Straight
Contact Angle 90°
Inner Ring Width 0.63 in
Bore Type Round Bore
Dynamic Load Rating 13000 N
Enclosure Open
Cage Type Metal
Precision Level Standard (ABEC 1)
Radial Internal Clearance Specification N/A
Preload Level None
No. in Set Single Bearing
Material Steel
Origin Single Row Thrust
Weight 0.297 LB
EAN or UPC 4054364115241
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison