- Thrust Deep Groove Bearing Type
- 22.3 mm Inner Diameter
- 49.23 mm Outer Diameter
- 19.05 mm Width
| Dynamic Load Rating | 20000 N |
| I.D. | 22.3 mm |
| Static Load Rating [Max] | 40000 N |
| O.D. | 49.23 mm |
| Bearing Type | Thrust Deep Groove |
| Inch/Metric | Metric |
| Weight | 0.466 LB |
| EAN or UPC | 4012802029574 |

