- Single Row Thrust Bearing, 50 mm ID x 78 mm OD x 22 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, 90° Contact Angle
features
- Medium cross section
- Grooved race
- Single direction
- Speed limit shown is for oil lubrication
- Available as self-aligning 4100/4100AW series
| Bearing Design | 3 Piece, Grooved Race |
| Outer Ring Width | 22 mm |
| I.D. | 50 mm |
| Capacity | Standard Capacity |
| Bearing Type | Thrust |
| Cage Type | Metal |
| Cage Material | Steel |
| Inner Ring Width | 22 mm |
| Origin | Single Row Thrust |
| Dynamic Load Rating | 12100 lbf |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Material | Steel |
| Inch/Metric | Metric Bore |
| No. in Set | Single Bearing |
| O.D. | 78 mm |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | N/A |
| Precision | Standard |
| Static Load Rating [Max] | 27000 lbf |
| Limiting Speed - Oil | 3100 rpm |
| Bore Type | Round Bore |
| Seal Material | None |
| Ball Material | Steel |
| Preload Level | None |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Bore B | 50.2 mm |
| Contact Angle | 90° |
| Weight | 1.009 LB |
| EAN or UPC | 4047643198721 |

