- Single Row Thrust Bearing, 115 mm ID x 165 mm OD x 43 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, 90° Contact Angle
features
- Medium cross section
- Grooved race
- Single direction
- Speed limit shown is for oil lubrication
- Available as self-aligning 4100/4100AW series
| Cage Type | Metal |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Outer Ring Width | 43 mm |
| Precision | Standard |
| Cage Material | Steel |
| Bearing Design | 3 Piece, Grooved Race |
| Contact Angle | 90° |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Bearing Type | Thrust |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| Bore B | 115.2 mm |
| Inner Ring Width | 43 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| O.D. | 165 mm |
| Material | Steel |
| Enclosure | Open |
| Limiting Speed - Oil | 1400 rpm |
| Lubricant | Oil Preservative |
| I.D. | 115 mm |
| Rows of Balls | Single |
| O.D. Type | Straight |
| Static Load Rating [Max] | 106000 lbf |
| Dynamic Load Rating | 39000 lbf |
| Seal Type | Unsealed |
| Preload Level | None |
| No. in Set | Single Bearing |
| Origin | Single Row Thrust |
| Weight | 7.803 LB |
| EAN or UPC | 4047643222938 |

