- Single Row Thrust Bearing, 0.75" ID x 1.469" OD x 0.625" Wide, Banded, Standard Precision (ABEC 1), 90° Contact Angle
features
- Banded assembly
- Medium cross section
- Grooved race
- Single direction
- Oil hole in band – standard
- Speed limit shown is for oil lubrication
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| I.D. | 3/4 in |
| Static Load Rating [Max] | 7300 lbf |
| Capacity | Standard Capacity |
| O.D. | 1.469 in |
| Width | 5/8 in |
| Inch/Metric | Inch Bore |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Origin | Single Row Thrust |
| Material | Steel |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 5/8 in |
| Radial Internal Clearance Specification | N/A |
| Cage Type | None |
| Limiting Speed - Oil | 5500 rpm |
| Enclosure | Banded |
| Outer Ring Width | 5/8 in |
| Seal Material | None |
| Dynamic Load Rating | 4250 lbf |
| Bearing Type | Thrust |
| Cage Material | Cageless |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Preload Level | None |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Contact Angle | 90° |
| Weight | 0.208 LB |
| EAN or UPC | 4012802308242 |

