Skip to content Skip to navigation menu
Thrust Deep Groove Ball Bearing

AKL.W2

Thrust Deep Groove Ball Bearing
Item #101765410
  • Thrust Deep Groove Bearing Type
  • 50.8 mm Inner Diameter
  • 75.41 mm Outer Diameter
  • 19.05 mm Width
Thrust Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Thrust Deep Groove Bearing Type
  • 50.8 mm Inner Diameter
  • 75.41 mm Outer Diameter
  • 19.05 mm Width

features

  • Medium cross section
  • Grooved race
  • Single direction
  • Speed limit shown is for oil lubrication
Seal Type Unsealed
Limiting Speed - Oil 3200 rpm
Radial Internal Clearance Specification N/A
Inner Ring Width 3/4 in
Capacity Standard Capacity
Precision Standard
Ball Material Steel
Locking Device No Locking Device
Rows of Balls Single
Origin Single Row Thrust
Enclosure Open
Inch/Metric Metric
O.D. 75.41 mm
Material Steel
Bore Type Round Bore
Cage Type Metal
Seal Material None
Bearing Design 3 Piece, Grooved Race
Cage Material Steel
O.D. Type Straight
Preload Level None
Contact Angle 90°
Bearing Type Thrust and Deep Groove
Lubricant Oil Preservative
Precision Level Standard (ABEC 1)
I.D. 50.8 mm
No. in Set Single Bearing
Static Load Rating [Max] 54000 N
Outer Ring Width 3/4 in
Dynamic Load Rating 30000 N
Snap Ring No Snap Ring
Weight 0.733 LB
EAN or UPC 4047643338554
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison