- Thrust Washer
- 10 mm ID x 24 mm OD x 1 mm Wide
- Iso Class 0 (RBEC 1)
description
- Metric: AS, GS, LS, WS series
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| End Type | Open End |
| Enclosure | Open |
| Radial Internal Clearance | N/A |
| O.D. | 24.0000 mm |
| Cage Material | N/A |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 10 mm |
| Bore Type | Round Bore, Metric Type |
| Matching Assembly | FNT1024 |
| Bearing Design | Thrust Bearing – Washer Only |
| Self Aligning | No |
| Origin | Thrust Washer |
| Weight | 0.025 LB |
| EAN or UPC | 4047643193108 |
| NSN Number | 5310-01-480-1338 |

