- Thrust Bearing - Washer Only Bearing Design
- 15 mm Inside Diameter
- 28 mm Outside Diameter
- 1 mm Width
description
- Metric: AS, GS, LS, WS series
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 28.0000 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Enclosure | Open |
| Self Aligning | No |
| Radial Internal Clearance Specification | N/A |
| Matching Assembly | FNT1528 |
| Cage Material | N/A |
| Bearing Design | Thrust Bearing - Washer Only |
| Precision Ground | Yes |
| Origin | Thrust Washer |
| I.D. | 15 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Weight | 0.013 LB |
| EAN or UPC | 4054369813944 |
| NSN Number | 3120-01-121-5317 |

