- Thrust Bearing - Washer Only Bearing Design
- 20 mm Inside Diameter
- 35 mm Outside Diameter
- 1 mm Width
description
- Metric: AS, GS, LS, WS series
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bearing Design | Thrust Bearing - Washer Only |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| I.D. | 20 mm |
| Enclosure | Open |
| Matching Assembly | FNTA2035 |
| Cage Material | N/A |
| O.D. | 35.0000 mm |
| Origin | Thrust Washer |
| Precision Ground | Yes |
| Weight | 0.022 LB |
| EAN or UPC | 4054369689068 |

