- Thrust Bearing - Washer Only Bearing Design
- 50 mm Inside Diameter
- 70 mm Outside Diameter
- 1 mm Width
description
- Metric: AS, GS, LS, WS series
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Matching Assembly | FNT5070 |
| Capacity | Standard Capacity |
| Origin | Thrust Washer |
| Self Aligning | No |
| Cage Material | N/A |
| Enclosure | Open |
| Bearing Design | Thrust Bearing - Washer Only |
| Oil Hole | w/o Oil Hole |
| I.D. | 50 mm |
| O.D. | 70.0000 mm |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Weight | 0.048 LB |
| EAN or UPC | 4054369750638 |
| NSN Number | 4310-01-396-8271 |

