- Axial Cage & Roller Assembly
- 100 mm ID x 135 mm OD x 4 mm Wide
- Steel Cage
features
- Speed limit shown is for oil lubrication
| No. of Rows | 1 |
| Origin | Needle Roller & Cage |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| Capacity | Standard Capacity |
| O.D. | 135 mm |
| Enclosure | Open |
| Cage Material | Steel |
| Oil Hole | w/o Oil Hole |
| I.D. | 100 mm |
| Precision Ground | N/A |
| End Type | Open End |
| Dynamic Load Rating | 205 lbf |
| Bearing Design | Cage & Roller Assembly |
| Static Load Rating [Max] | 126 lbf |
| Weight | 0.264 LB |
| EAN or UPC | 7892166016611 |

