- Axial Cage & Roller Assembly
- 140 mm ID x 180 mm OD x 5 mm Wide
- Steel Cage
features
- Speed limit shown is for oil lubrication
| I.D. | 140 mm |
| Radial Internal Clearance | N/A |
| Origin | Needle Roller & Cage |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 31 lbf |
| No. of Rows | 1 |
| Bearing Design | Cage & Roller Assembly |
| Static Load Rating [Max] | 202 lbf |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| End Type | Open End |
| Precision Ground | N/A |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Self Aligning | No |
| O.D. | 180 mm |
| Weight | 0.578 LB |
| EAN or UPC | 4012802367539 |

