- Axial Cage & Roller Assembly
- 15 mm ID x 28 mm OD x 2 mm Wide
- Steel Cage
features
- Speed limit shown is for oil lubrication
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Precision Ground | N/A |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Limiting Speed | 13000 rpm |
| Enclosure | Open |
| O.D. | 28.0000 mm |
| Cage Material | Steel |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Origin | Needle Roller & Cage |
| I.D. | 15 mm |
| Bearing Design | Cage & Roller Assembly |
| No. of Rows | 1 |
| Static Load Rating [Max] | 8,100.00 lbf |
| Dynamic Load Rating | 2,550.00 lbf |
| Weight | 0.008 LB |
| EAN or UPC | 4047643193016 |
| NSN Number | 3110-01-216-7815 |

