- Axial Cage & Roller Assembly
- 20 mm ID x 35 mm OD x 2 mm Wide
- Steel Cage
features
- Speed limit shown is for oil lubrication
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Radial Internal Clearance Specification | N/A |
| No. of Rows | 1 |
| I.D. | 20 mm |
| Origin | Needle Roller & Cage |
| Dynamic Load Rating | 2,950.00 lbf |
| End Type | Open End |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 10,500.00 lbf |
| Self Aligning | No |
| Limiting Speed | 10000 rpm |
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| O.D. | 35.0000 mm |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 10000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Precision Ground | N/A |
| Bearing Design | Cage & Roller Assembly |
| Weight | 0.012 LB |
| EAN or UPC | 4047643191814 |
| NSN Number | 3110-01-202-7719 |

